Hose Connector Elbow Push-on
Angle hose connector
HOSECON-L-UNIVERSAL-BLACK-6X21,5MM
Art.-no. 0500250030
EAN 4099618302619
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (D2) | 5 mm |
Hose connection diameter (D1) | 6.2 mm |
Length (L1) | 21.5 mm |
Material | Polyurethane/PVC |
Design | 90° |
